Shop All LED Bay Lights
Albeo
LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 126W
Mfr # ABC1018571DQQSTKQW1PK
Zoro # G4707115
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height 15 to 40 ft
- Lighting Technology LED
- Lumens 18,000 lm
- Light Distribution Wide
- Fixture Voltage 120/277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ABC1018571DQQSTKQW1PK
- Zoro # G4707115
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 15 to 40 ft |
Fixture Length | 19 1/2 in |
Fixture Height | 3 5/16 in |
Fixture Width | 9 7/64 in |
Nominal Size - Fixtures | 1 ft x 2 ft |
Overall Height | 3 5/16 in |
Overall Width | 9 1/4 in |
Overall Length | 19 9/16 in |
Description
LEDHBay,19 9/16"L,9 7/32"W,3 5/16"H,126W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 11 W S14 Specialty Incandescent Bulb E26 (Medium) Clear (BP11S14/RP)
- STREAMLIGHT Tan No CR123, 600 lm lm (88605)
- SATCO 25 W F10 Incandescent - Amber - 1500 Hours - Candelabra Base - 120V (S3374)
- JUNO LIGHTING Track Section, 2 ft, Black (R 2FT BL)
- ALBEO LED High Bay, 4000K, 24160lm, 120/277V, 55D (ABV3024T571DQVSTKQW1PK)
- ALBEO LEDHighBay, 58W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1009T581DQV23KQW1PK)
- ALBEO LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 159W (ABC1524571QQQSTAQW1PK)
- ALBEO LEDHiBay, 140W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1024T581DQV23KQW1PK)
- ALBEO LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W (ABC1124571DQQSTKQW1PK)
- STRAITS LED Wattsun High Bay-90W-5000K-Motion Sensor-EX39 (15020199)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 20 5/8"W, 2 3/4"H, 218W (IBG36000LMSEFAFLWDHVOLTGZ1050K80CRIDWH)
- Albeo LED Bay Lights