Shop All LED Strip Lights
Albeo
LED Wrap Fixture, Flat, 4ft.
Mfr # LWS4NA04X8XXVQSMWHTE
Zoro # G003528294
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape Flat
- Housing Gauge 10 ga
- Dimming Range 10%
- Fixture Ballast Type No Ballast Required
- Max. Fixture Wattage 38 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # LWS4NA04X8XXVQSMWHTE
- Zoro # G003528294
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Overall Length | 48 in |
Overall Width | 8 in |
Overall Height | 2 1/2 in |
Nominal Length | 4 ft |
Description
LED Wrap Fixture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PAR20 E26 DL 50W 2PK (PAR20DM/950CA/2)
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6745)
- AFX Ideal 32" LED Flush Mount - Satin Nickel (PIDF172900L40MVSN)
- SIGNIFY LED, 2 W, Capsule, 2-Pin (G4) (2T3/G4/830/ND 12V 6/1PF)
- ALBEO LED Low Bay Fixture, 10,400 lm, 97" L (LISC8B0A0D1P40VQCSWHTE)
- ALBEO LED Low Bay Fixture, 5000 lm, 49" L (LISI4B052D1P35VQCSWHTE)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4WA04X8XXVQSMWHTE)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2440)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427-16)
- ELCO LIGHTING Electronic Low Voltage Dimmable Driver (DRVE24V60W)
- JUNO LIGHTING JSBT Slim Tapered Switchable White LED D (JSBT 6IN SWW2 90CRI WL MW M6)
- Albeo LED Strip Lights