Shop All LED Strip Lights
Albeo
LED Suspended Fixture, 4 ft L, 1000 lm, 33W
Mfr # LALS24A0BW10MM10T35VQCMWHTE
Zoro # G0192284
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Fixture Housing Material Aluminum
- Lighting Certification Unrated
- Fixture Warranty 5 yr
- Rated Life 50000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # LALS24A0BW10MM10T35VQCMWHTE
- Zoro # G0192284
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Length | 4 ft |
Nominal Height | 4 1/2 in |
Nominal Width | 2 1/2 in |
Overall Length | 48 in |
Overall Height | 4 1/2 in |
Overall Width | 2 1/2 in |
Description
4 ft, Lens Shape Flat, 3500K, 1,000 lm, 121 lm/W, Max. Fixture Wattage 33 W, LED, Sensor Type No Sensor, Mounting Style Suspended, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, LAL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED30/G8S)
- ILC Replacement for GE General Electric G.E Led13dbr40/830 replacement light bulb lamp (LED13DBR40/830 GE GENERAL ELECTRIC G.E)
- STREAMLIGHT Industrial Headlamp, PolyCarb, Black, 200lm (61432)
- BUYERS PRODUCTS 2.5 Inch Square LED Clear Flood Light (1492129)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4NA04X8XXVQSMWHTE)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4WA04X8XXVQSMWHTE)
- ALBEO LED Low Bay Fixture, 10,400 lm, 97" L (LISC8B0A0D1P40VQCSWHTE)
- NUVO Dimension Pro Tape Light Strip - 64 ft. RGB + Tunable White - Plug - Starfish IOT - IR Remote (64/132)
- TASK LIGHTING 23-15/16In. 120-Volt Bar Light, Dimmable And 3-Color Selectable, White (L-BL24-WT-TW)
- DIODE LED 200 LED Tape Light, 24V, 2700K, 100 ft. Spool (DI-24V-BLBSC2-27-100)
- DIODE LED 200 LED Tape Light 24V 3500K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC2CV60-3500)
- Albeo LED Strip Lights