Shop All LED Strip Lights
Albeo
LED Suspended Fixture, 4 ft L, 1000 lm, 32W
Mfr # LALS24A0BW10MM10T40VQCMWHTE
Zoro # G0194427
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rendering Index 90
- Max. Fixture Wattage 32 W
- Lighting Certification Unrated
- Rated Life 50000 hr
- Fixture Type Strip Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # LALS24A0BW10MM10T40VQCMWHTE
- Zoro # G0194427
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Length | 4 ft |
Nominal Width | 2 1/2 in |
Nominal Height | 4 1/2 in |
Overall Width | 2 1/2 in |
Overall Height | 4 1/2 in |
Overall Length | 48 in |
Description
4 ft, Lens Shape Flat, 4000K, 1,000 lm, 125 lm/W, Max. Fixture Wattage 32 W, LED, Sensor Type No Sensor, Mounting Style Suspended, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, LAL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V BR30 5000K Day-Light E26 Med Base, 6PK (4514820)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8530B)
- ILB GOLD Replacement For Ge General Electric G.E: (F40CW/RS/WM REPLACED BY)
- SOUTHWIRE Work Light, Corded, 1500lm, LED (CSW1X1)
- ALBEO LED Low Bay Fixture, 10,400 lm, 97" L (LISC8B0A0D1P40VQCSWHTE)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4NA04X8XXVQSMWHTE)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4WA04X8XXVQSMWHTE)
- DIODE LED 200 LED Tape Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC2-30-016)
- TRESCO Tresco 12VDC 3WFT 164' 5 m High Output FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WRHO-1)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- RADIONIC HI-TECH LED Striplight, 2700K, 12 In, 5.1W (ZX513-D-WW)
- Albeo LED Strip Lights