Shop All LED Strip Lights
Albeo
LED Recessed Fixture, 4 ft L, 1000 lm, 33W
Mfr # LALS44A0BW10MM10T35VQCMWHTE
Zoro # G0191085
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts - Fixtures 33.0 W
- Housing Material Aluminum
- Replaceable Light Engine No
- Fixture Voltage 120/277
- Nominal Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # LALS44A0BW10MM10T35VQCMWHTE
- Zoro # G0191085
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Width | 3 1/2 in |
Nominal Height | 4 1/2 in |
Nominal Length | 4 ft |
Overall Height | 4 in |
Overall Length | 48 in |
Overall Width | 3 1/2 in |
Description
4 ft, Lens Shape Flat, 3500K, 1,000 lm, 121 lm/W, Max. Fixture Wattage 33 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, LAL4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F54t5/841/ho/alto-tf replacement light bulb lamp (F54T5/841/HO/ALTO-TF PHILIPS)
- LUMAPRO Sleeve, Safety, 48 In, Red (4VC49)
- FEIT ELECTRIC Mr16 9W/75W Gu10 Dim Led 3000K (BPMR16/GU10/800/L)
- MILWAUKEE TOOL M12 PACKOUT Flood Light with USB Charger (Tool Only) (2356-20)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4NA04X8XXVQSMWHTE)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4WA04X8XXVQSMWHTE)
- ALBEO LED Low Bay Fixture, 10,400 lm, 97" L (LISC8B0A0D1P40VQCSWHTE)
- FEIT ELECTRIC Floodlight Alum Wht 28W (S9DFL/850/WH)
- DIODE LED 200 LED Tape Light 12V 5000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC2PG60-5000)
- JESCO LIGHTING GROUP 15.2 watt Dimmable linear LED Fixture (DL-RS-48-RGB)
- ELCO LIGHTING Electronic Dimmable LED Driver (Large) (DRVE12V48DW)
- Albeo LED Strip Lights