Shop All LED Strip Lights
Albeo
LED Recessed Fixture, 4 ft L, 1000 lm, 32W
Mfr # LALS44A0BW10MM10T40VQCMWHTE
Zoro # G0190699
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Warranty 5 yr
- Voltage 120/277V
- Housing Material Aluminum
- Nominal Length 4 ft
- Light Color Cool White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Albeo
- MFR # LALS44A0BW10MM10T40VQCMWHTE
- Zoro # G0190699
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Nominal Length | 4 ft |
Nominal Width | 3 1/2 in |
Nominal Height | 4 1/2 in |
Overall Length | 48 in |
Overall Width | 3 1/2 in |
Overall Height | 4 in |
Description
4 ft, Lens Shape Flat, 4000K, 1,000 lm, 125 lm/W, Max. Fixture Wattage 32 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, LAL4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Rechargeable Thin 2000 Lumen Tactical Flashlight (LA-2KTHN-6/12)
- SATCO Satco 80-2030 Keyless Glazed Porcelain Mogul Socket w/16-in. 14GA Leads and 2 #8/32 Screws, E39 Base (80/2030)
- HUBBELL LIGHTING Hubbell Outdoor Permishield LED Wallpack W/Photocell, 20W, Dark Bronze (PRS-20-4K-PC)
- FEIT ELECTRIC LED A15 E17 SW 40W 2PK (BPA1540N827LED2)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4NA04X8XXVQSMWHTE)
- ALBEO LED Low Bay Fixture, 10,400 lm, 97" L (LISC8B0A0D1P40VQCSWHTE)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4WA04X8XXVQSMWHTE)
- SYLVANIA STRIP2A/034UNHD850/48U/WH (65214)
- ELCO LIGHTING Deep Mount Aluminum Channel (EUD32)
- ELCO LIGHTING Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light (EDF11WW-90)
- HEISE 5 m Multi Color RGB LED Strip Light, 16 Colors (HE5MRGB1)
- Albeo LED Strip Lights