Shop All LED Strip Lights
Albeo
LED Low Bay Fixture, 6800 lm, 98" L
Mfr # LDSC8B068W0T40VQCSWHTE
Zoro # G7300030
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Mounting Brackets
- Light Distribution Wide
- Height 4"
- Lumens Per Watt 109.0
- Green Environmental Attribute RoHS 2011/65/EU Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # LDSC8B068W0T40VQCSWHTE
- Zoro # G7300030
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Height | 4" |
Width | 7" |
Length | 98 in |
Space to Mtg. Height Ratio | 1.5 to 1 |
Fixture Height | 4 in |
Fixture Width | 7 in |
Suggested Fixture Mounting Height | 8 to 18 ft |
Fixture Length | 98 in |
Overall Length | 98 in |
Description
LED Low Bay Fixture,6800 lm,98" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL835/ALTO)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 9761057 C9 Christmas Light Bulbs; Multi Color; 1 in. - 25 Lights (9761057)
- MAGLITE MAG-Lite 459-M3A016 Mini-Mag Aaa Flashlightblack Blister Pac (459-M3A016)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/940/P/E26/DIM 6/1FB T20)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4NA04X8XXVQSMWHTE)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4WA04X8XXVQSMWHTE)
- ALBEO LED Low Bay Fixture, 10,400 lm, 97" L (LISC8B0A0D1P40VQCSWHTE)
- COOPER LIGHTING 44 4500L Shop Light (4SHP4540R)
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-5000)
- WILTOP LED Strip Lights 2x16.4ft RGB Wireless IP65 Smart Light Strip with Google Assistant App (TYSL-65)
- LUXRITE 3 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 25W 3450LM 0-10V Dimmable UL Listed (LR25193-1PK)
- Albeo LED Strip Lights