Shop All LED Strip Lights
Albeo
LED Low Bay Fixture, 6800 lm, 98" L
Mfr # LDSC8B068W0T35VQCSWHTE
Zoro # G7299918
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Temp. Range 32 Degrees to 95 Degrees F
- Fixture Length 98 in
- Warranty 5 yr
- Space to Mtg. Height Ratio 1.5 to 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # LDSC8B068W0T35VQCSWHTE
- Zoro # G7299918
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Fixture Length | 98 in |
Space to Mtg. Height Ratio | 1.5 to 1 |
Length | 98" |
Fixture Height | 4 in |
Width | 7" |
Height | 4" |
Fixture Width | 7 in |
Suggested Fixture Mounting Height | 8 to 18 ft |
Overall Height | 4 in |
Overall Width | 7 in |
Nominal Size - Fixtures | 1 ft x 8 ft |
Overall Length | 98 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LED Low Bay Fixture,98"L,7"W,4"H,62W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPEN TECHNOLOGY LED (LT40W/835-ID)
- NEBO Waterproof, Impact-Resistant 3,000 Lumen Flashlight (NEB-FLT-1009)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX23/835/ECO)
- SIGNIFY LED Lamp, PL Vert, 10.5W, 3500k, 4-Pin GX24Q (10.5PL-C/T LED/26V-3500 IF 4P 10/1)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4NA04X8XXVQSMWHTE)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4WA04X8XXVQSMWHTE)
- ALBEO LED Low Bay Fixture, 10,400 lm, 97" L (LISC8B0A0D1P40VQCSWHTE)
- MAXXIMA Utility Shop Light LED 4 ft 4800 Lumens (MSL-404800C)
- ELCO LIGHTING Shallow Mount Aluminum Channel (EUD31-8)
- KEYSTONE 45W Power Selectable Constant Current LED Driver, KTLD-45-UV-PS1100-42-VDIM-LM1 (KTLD-45-UV-PS1100-42-VDIM-LM1)
- PROGRESS LIGHTING Four-Foot LED Strip Light (P730001-030-30)
- Albeo LED Strip Lights