Shop All LED Strip Lights
Albeo
LED Low Bay Fixture, 5200 lm, 49" L
Mfr # LISI4B052D1P40VQCSWHTE
Zoro # G7300015
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277V
- Lumens 5,200 lm
- Reflector Material Steel
- Fixture Voltage 120 to 277
- Suggested Fixture Mounting Height 8 to 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # LISI4B052D1P40VQCSWHTE
- Zoro # G7300015
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Suggested Fixture Mounting Height | 8 to 18 ft |
Fixture Length | 49 in |
Fixture Width | 10 in |
Length | 49" |
Width | 10" |
Fixture Height | 8 in |
Space to Mtg. Height Ratio | 1.5 to 1 |
Height | 8" |
Overall Length | 49 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Width | 10 in |
Overall Height | 8 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LED Low Bay Fixture,49"L,10"W,8"H,43W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Rzt-2s32 (RZT-2S32 ADVANCE)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26TBX/830/A/ECO)
- STREAMLIGHT Charge Bank, Charges Up to 5 Flashlights (75400)
- KILLARK Guard, For EM, EB, EQ Series (EMG1)
- ALBEO LED Low Bay Fixture, 10,400 lm, 97" L (LISC8B0A0D1P40VQCSWHTE)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4WA04X8XXVQSMWHTE)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4NA04X8XXVQSMWHTE)
- ALBEO LED Low Bay Fixture, 5000 lm, 49" L (LISI4B052D1P35VQCSWHTE)
- JUNO LIGHTING JFX LED Tapelight 16ft, 30K, Damp Locati (JFX 24V 200LM 16FT 30K 90CRI DL M60)
- TRESCO Tresco 12VDC 15WFT 20' 6 m FlexTape LED Strip Light, 2700K (L-LED-FLXTPE-WROLL-1)
- DIODE LED 100 LED Tape Light 12V 3000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC1PG60-3000)
- Albeo LED Strip Lights