Shop All LED Strip Lights
Albeo
LED Low Bay Fixture, 3400 lm, 50" L
Mfr # LDSI4B034W0T40VQPCWHTE
Zoro # G7300137
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7"
- Suggested Fixture Mounting Height 8 to 18 ft
- Lumens Per Watt 109.0
- Light Distribution Wide
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # LDSI4B034W0T40VQPCWHTE
- Zoro # G7300137
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Width | 7" |
Suggested Fixture Mounting Height | 8 to 18 ft |
Fixture Width | 7 in |
Fixture Length | 50 in |
Space to Mtg. Height Ratio | 1.5 to 1 |
Height | 4" |
Length | 50" |
Fixture Height | 4 in |
Overall Width | 7 in |
Overall Length | 50 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Height | 4 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LED Low Bay Fixture,50"L,7"W,4"H,31W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIF M/35 50W 12V Gy6.35 Base replacement light bulb lamp (M/35 50W 12V GY6.35 BASE LIF)
- ILC Replacement for Osram Sylvania 54306 replacement light bulb lamp (54306 OSRAM SYLVANIA)
- SYLVANIA Natural ST19 E26 (Medium) LED Bulb Soft White 60 W (40772)
- WESTINGHOUSE BULB WEST G16.5 25W 2PK (3753)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4NA04X8XXVQSMWHTE)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4WA04X8XXVQSMWHTE)
- ALBEO LED Low Bay Fixture, 10,400 lm, 97" L (LISC8B0A0D1P40VQCSWHTE)
- ELCO LIGHTING Indoor Tape Light Accessories (EPSD22-120)
- LITHONIA LIGHTING LED Linear Strip Light, 5832 lm (CLX L96 6000LM SEFRDLMVOLTGZ1050K80CRIWH)
- DIODE LED 200 LED Tape Light, 24V, 6300K, 16.4 ft. Spool (DI-24V-BLBSC2-63-016)
- BEYOND LED TECHNOLOGY LED Strip Light | 50 Watt | Blue | 24V | 16' | 24V | 60W Driver | Double Layer | UL Listed (BLT-SQ528LC1(Blue))
- Albeo LED Strip Lights