Shop All LED Strip Lights
Albeo
LED Low Bay Fixture, 10,400 lm, 97" L
Mfr # LISC8B0A0D1P40VQCSWHTE
Zoro # G7299769
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Fixture Wattage 84 W
- Lumens Per Watt 123.1
- Includes (2) Mounting Brackets, Replaceable Light Engine
- Suggested Fixture Mounting Height 8 to 18 ft
- Fixture Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # LISC8B0A0D1P40VQCSWHTE
- Zoro # G7299769
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Suggested Fixture Mounting Height | 8 to 18 ft |
Width | 10" |
Fixture Width | 10 in |
Length | 97" |
Fixture Length | 97 in |
Height | 8" |
Space to Mtg. Height Ratio | 1.5 to 1 |
Fixture Height | 8 in |
Nominal Size - Fixtures | 1 ft x 8 ft |
Overall Length | 97 in |
Overall Width | 10 in |
Overall Height | 8 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LED Low Bay Fixture,97"L,10"W,8"H,84W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 3 Light 23 in. Pendant Alabaster Glass Bowl Brushed Nickel (60-370)
- HALO H245Icat (H245ICAT)
- FENIX 3100 Lumen Rechargeable EDC Flashlight (E35R)
- LEVITON 660 W, White, Medium Screw (E26) (10085)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4NA04X8XXVQSMWHTE)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4WA04X8XXVQSMWHTE)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2440)
- RACE SPORT 9Ft (3M) 5050 Led Tape Strip Reel Lighting (Red) (RS-9FT-5050-R)
- SATCO 8W LED 800 LUMEN 8FT. INDOOR LIGHT STRIP (S11264)
- DALS COB LED Tape Light Kits (COBTP5M)
- WESTEK UNDER CBNT LED WH 400L (CTRO2-L16W)
- Albeo LED Strip Lights