Shop All LED Luminaires
Albeo
LED Linear Luminaire, 5000K, 7650lm, 48in.
Mfr # ALC604T08T581DSQVQSTKQW
Zoro # G2360937
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Warranty 5 yr Limited Warranty
- Max. Fixture Wattage 111 W
- Lighting Certification DLC 5.0
- Nominal Width 2 3/8 in
- Standards cUL Listed, UL 1598 Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ALC604T08T581DSQVQSTKQW
- Zoro # G2360937
- Country of Origin Multiple
- Category LED Luminaires
Dimensions
Nominal Width | 2 3/8 in |
Nominal Length | 4 ft |
Height | 4-13/64" |
Width | 2-13/32" |
Nominal Height | 4 3/16 in |
Length | 48" |
Overall Height | 4 in |
Overall Length | 45 1/2 in |
Overall Width | 2 5/8 in |
Description
4 ft, Lens Shape Tube-Style, 5000K, 7,800 lm, 72 lm/W, Max. Fixture Wattage 111 W, LED, Sensor Type No Sensor, Mounting Style Standard, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ALC6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Ballast Recycling Kit, 18x10x12In (SUPPLY-193)
- ILC Replacement for Leica Vario replacement light bulb lamp (VARIO LEICA)
- ELCO LIGHTING LED Diecast Aluminum Pendant (EDL8330B)
- RADIONIC HI-TECH Ballast, 6 to 9W, Open, Straight Tube Lamps (C179)
- ALBEO LED Linear Luminaire, 4000K, 5550lm, 48in. (ALC604T05T481DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 5350 lm (ALV204T05T581DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 6300 lm, 96 in (ALV204T08T581DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 14,800 lm (ALV208T16T481DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 5000K, 14,800 lm (ALV208T16T581DSQVQSTKQW)
- RCA LED Linear Luminaire, 47-1/4"L x 3-7/64"W (ST4B3208DU50)
- LITHONIA LIGHTING Lithonia Lighting® CPX LED Flat Panel 24"L x 24"W, 2500-4000 Lumen, 35-50K Switchable, White (CPX-2x2-ALO7-SWW7-M4)
- Albeo LED Luminaires