Shop All LED Luminaires
Albeo
LED Linear Luminaire, 5000K, 7350 lm, 48 in
Mfr # ALV208T06T481DSQVQSTKQW
Zoro # G4019331
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Temp. Range -30 Degrees to 45 Degrees C
- Max. Fixture Wattage 111 W
- LED Replacement For 1 Lamp T8
- Rated Life 100000 hr
- Lumens Per Watt 54.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ALV208T06T481DSQVQSTKQW
- Zoro # G4019331
- Country of Origin Multiple
- Category LED Luminaires
Dimensions
Nominal Length | 8 ft |
Nominal Height | 2 7/8 in |
Nominal Width | 3 1/8 in |
Length | 48" |
Width | 3-7/64" |
Height | 2-29/32" |
Overall Width | 3 1/8 in |
Overall Height | 3 in |
Overall Length | 96 in |
Description
8 ft, Lens Shape Curved, 4000K, 6,000 lm, 54 lm/W, Max. Fixture Wattage 111 W, LED, Sensor Type No Sensor, Mounting Style Standard, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ALV2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALS 24 Inch Extension Cord For PowerLED Series (6001-E24)
- STREAMLIGHT Battery Carrier, Alkaline, For Streamlight (90542)
- ILC Replacement for Satco S2402 replacement light bulb lamp, 4PK (S2402 SATCO)
- DUAL-LITE Emergency Light, 120/277V Input, 9-7/8" W (DYN12)
- ALBEO LED Linear Luminaire, 4000K, 14,800 lm (ALV208T16T481DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 6300 lm, 96 in (ALV204T08T581DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 5350 lm (ALV204T05T581DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 5550lm, 48in. (ALC604T05T481DSQVQSTKQW)
- LUXRITE 1x4 FT Surface Mount LED Panel Lights 3 CCT Selectable 40W 4000LM 0-10V Dimmable 2-Pack (LR24017-2PK)
- PANELS 2x2 LED Back-Lit Panel, Selectable Wattage & CCT 30/35/40K, White, w/ EM Battery (NPDBLSW-E22/334WEM)
- UFO-LIGHTING 2x4 LED Light Panel, Adjustable Wattage and Color Temperature (HG-GRUL50W)
- Albeo LED Luminaires