Shop All LED Luminaires
Albeo
LED Linear Luminaire, 5000K, 6300 lm, 96 in
Mfr # ALV204T08T481DSQVQSTKQW
Zoro # G4019316
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rated Life 100000 hr
- Lumens Per Watt 195.1
- Watts 41
- Green Certification or Other Recognition DesignLights Consortium (DLC)
- Standards cULus Listed, UL 1598 Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ALV204T08T481DSQVQSTKQW
- Zoro # G4019316
- Country of Origin Multiple
- Category LED Luminaires
Dimensions
Nominal Width | 3 1/8 in |
Height | 2-29/32" |
Length | 96" |
Nominal Height | 2 7/8 in |
Width | 3-7/64" |
Nominal Length | 4 ft |
Overall Length | 46 in |
Overall Height | 3 in |
Overall Width | 3 1/8 in |
Description
4 ft, Lens Shape Curved, 4000K, 7,700 lm, 195.1 lm/W, Max. Fixture Wattage 41 W, LED, Sensor Type No Sensor, Mounting Style Standard, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ALV2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LF3-HL-150W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD LIGHT SERIES WITH “U†BRACKET (LF3-HL-150W-40K-480V)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- GE LAMPS GE LIGHTING 55W, T5 PL Plug-In Fluorescent Light Bulb (F55BX/840)
- ILC Replacement for Bulbrite Li60t10 LED Replacement replacement light bulb lamp (LI60T10 LED REPLACEMENT BULBRITE)
- ALBEO LED Linear Luminaire, 4000K, 14,800 lm (ALV208T16T481DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 5350 lm (ALV204T05T581DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 6300 lm, 96 in (ALV204T08T581DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 5550lm, 48in. (ALC604T05T481DSQVQSTKQW)
- ILC Replacement For EIKO, SLM1450C5840UDA (SLM14-50/C5/840-U-D-A)
- RCA LED Linear Luminaire, 94-1/2"L x 3-7/64"W (ST8B3215DU50)
- ILC Replacement For EIKO, SLM2440A0840UDA (SLM24-40/A0/840-U-D-A)
- Albeo LED Luminaires