Shop All LED Luminaires
Albeo
LED Linear Luminaire, 5000K, 5550lm, 48in.
Mfr # ALC604T05T581DSQVQSTKQW
Zoro # G2360955
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Housing Color White
- CRI 70
- Fixture Rated Life 100,000 hr
- Emergency Battery Backup No
- Temp. Range 22 Degrees to 113 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ALC604T05T581DSQVQSTKQW
- Zoro # G2360955
- Country of Origin Multiple
- Category LED Luminaires
Dimensions
Length | 48" |
Nominal Height | 4 3/16 in |
Width | 2-13/32" |
Nominal Length | 4 ft |
Height | 4-13/64" |
Nominal Width | 2 3/8 in |
Overall Width | 2 5/8 in |
Overall Length | 45 1/2 in |
Overall Height | 4 in |
Description
4 ft, Lens Shape Tube-Style, 5000K, 4,900 lm, 131.5 lm/W, Max. Fixture Wattage 38 W, LED, Sensor Type No Sensor, Mounting Style Standard, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ALC6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Headlamp, 165 lm, Black, Industrial, Plastic (EOS360-BK)
- MILWAUKEE TOOL $FLASHLIGHT PIVOTING USB RCHRGBLE (ML2113-21)
- ILC Replacement for Bulbrite Li60t10 LED Replacement replacement light bulb lamp (LI60T10 LED REPLACEMENT BULBRITE)
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 6 1/2"), 16"OD x 3 1/2"ID x 1"P (CMP16BA)
- ALBEO LED Linear Luminaire, 4000K, 5350 lm (ALV204T05T581DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 14,800 lm (ALV208T16T481DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 5550lm, 48in. (ALC604T05T481DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 6300 lm, 96 in (ALV204T08T581DSQVQSTKQW)
- ILC Replacement For EIKO, BLP245040W850UD (BLP24-50/40W/850-U-D)
- CREE LED Linear Luminaire, Emergency Backup (LS4-25L-35K-10V-EB14)
- PORTOR 1x4 LED Back-lit Flat Panel, CCT and Wattage Selector (PT-BLP8-14-3CP)
- Albeo LED Luminaires