Shop All LED Luminaires
Albeo
LED Linear Luminaire, 5000K, 15300lm, 96in.
Mfr # ALC608T16T581DSQVQSTKQW
Zoro # G2360876
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Emergency Battery Backup No
- Number of Light Bars 1
- For Use With Low Bay Applications
- Lighting Technology LED
- Fixture Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ALC608T16T581DSQVQSTKQW
- Zoro # G2360876
- Country of Origin Multiple
- Category LED Luminaires
Dimensions
Nominal Height | 4 3/16 in |
Height | 4-13/64" |
Width | 2-13/32" |
Nominal Width | 2 3/8 in |
Length | 96" |
Nominal Length | 8 ft |
Overall Length | 90 1/2 in |
Overall Height | 4 1/4 in |
Overall Width | 2 5/8 in |
Description
8 ft, Lens Shape Tube-Style, 5000K, 15,600 lm, 144.1 lm/W, Max. Fixture Wattage 111 W, LED, Sensor Type No Sensor, Mounting Style Standard, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ALC6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BA10 E12 (Candelabra) Filament LED Bulb Soft White 40 Watt Equivalence 4 pk (BPCFC40927CAWF4)
- ILC Replacement for Mettler H20t replacement light bulb lamp (H20T METTLER)
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x2 ft Size, 45W (STAKS 2X2 ALO3 SWW7)
- ILC Replacement for Osram Sylvania Dulux F 36w/840 replacement light bulb lamp (DULUX F 36W/840 OSRAM SYLVANIA)
- ALBEO LED Linear Luminaire, 4000K, 6300 lm, 96 in (ALV204T08T581DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 14,800 lm (ALV208T16T481DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 5550lm, 48in. (ALC604T05T481DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 5350 lm (ALV204T05T581DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 5000K, 14,800 lm (ALV208T16T581DSQVQSTKQW)
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3550L8CS-4-UNV-DIM)
- RCA LED Linear Luminaire, 47-1/4"L x 3-7/64"W (ST4B3208DU50)
- Albeo LED Luminaires