Shop All LED Luminaires
Albeo
LED Linear Luminaire, 5000K, 14,800 lm
Mfr # ALV208T16T581DSQVQSTKQW
Zoro # G4019261
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Linkable Up To Unlinkable
- For Use With Low Bay Applications
- Fixture Type - Decorative and Surface Mount Fixtures Strip Light
- Width 3-7/64"
- Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ALV208T16T581DSQVQSTKQW
- Zoro # G4019261
- Country of Origin United States
- Category LED Luminaires
Dimensions
Width | 3-7/64" |
Length | 96" |
Nominal Width | 3 1/8 in |
Nominal Length | 8 ft |
Nominal Height | 2 7/8 in |
Height | 2-29/32" |
Overall Width | 3 1/8 in |
Overall Height | 3 in |
Overall Length | 92 in |
Description
8 ft, Lens Shape Curved, 5000K, 15,600 lm, 144.1 lm/W, Max. Fixture Wattage 111 W, LED, Sensor Type No Sensor, Mounting Style Standard, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ALV2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 412-L-Tc-P (412-L-TC-P)
- REMPHOS Base Model Utility Drum (RP-B-UD-14N-10L-40K-WC)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Philips, Pl-L 18W/841/4P (PL-L 18W/841/4P)
- AFX Blaine LED Outdoor Sconce (BLW5232800L30MVTG)
- ALBEO LED Linear Luminaire, 4000K, 5550lm, 48in. (ALC604T05T481DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 14,800 lm (ALV208T16T481DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 6300 lm, 96 in (ALV204T08T581DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 5350 lm (ALV204T05T581DSQVQSTKQW)
- LITHONIA LIGHTING Compact Wall Pack, 1227 lm (WDGE1 LED P1 40K 80CRI VF MVOLT SRM)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM850VQLTWHTE)
- PORTOR 2x2 LED Back-lit Flat Panel, CCT and Wattage Selector (PT-BLP8-22-3CP)
- Albeo LED Luminaires