Shop All LED Luminaires
Albeo
LED Linear Luminaire, 4000K, 5550lm, 48in.
Mfr # ALC604T05T481DSQVQSTKQW
Zoro # G2360961
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Fixture Temp. Range -30 Degrees to 55 Degrees C
- Height 4-13/64"
- Emergency Back Up Battery No
- For Use With Low Bay Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ALC604T05T481DSQVQSTKQW
- Zoro # G2360961
- Country of Origin Multiple
- Category LED Luminaires
Dimensions
Height | 4-13/64" |
Width | 2-13/32" |
Nominal Length | 4 ft |
Nominal Height | 4 3/16 in |
Length | 48" |
Nominal Width | 2 3/8 in |
Overall Height | 4 in |
Overall Length | 45 1/2 in |
Overall Width | 2 5/8 in |
Description
4 ft, Lens Shape Tube-Style, 4000K, 4,900 lm, 131.5 lm/W, Max. Fixture Wattage 38 W, LED, Sensor Type No Sensor, Mounting Style Standard, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ALC6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6DC/130V)
- LIMELIGHTS Adjustable Clip Lamp Light, Blue (LD2014-BLU)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC (POL-21006-1F-R-34B-D2)
- PETZL Xena Headlamp (E004BA00)
- ALBEO LED Linear Luminaire, 4000K, 5350 lm (ALV204T05T581DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 6300 lm, 96 in (ALV204T08T581DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 14,800 lm (ALV208T16T481DSQVQSTKQW)
- LUXRITE 2x4 FT Surface Mount LED Panel Light 3 CCT Selectable 50W 5000LM 0-10V Dimmable (LR24020-1PK)
- RCA LED Linear Luminaire, 94-31/64"Lx5-5/16"W (SH8B2465NU50)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SD4B4808NU50)
- COOPER LIGHTING 2x2 FLT Surface MNT Kit (FPSURF22)
- Albeo LED Luminaires