Shop All LED Luminaires
Albeo
LED Linear Luminaire, 4000K, 5350 lm
Mfr # ALV204T05T581DSQVQSTKQW
Zoro # G4019340
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating Not Rated
- Number of Light Bars 1
- Lamp Watts - Fixtures 38.0 W
- Fixture Rated Life 100,000 hr
- Nominal Width 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ALV204T05T581DSQVQSTKQW
- Zoro # G4019340
- Country of Origin Multiple
- Category LED Luminaires
Dimensions
Nominal Width | 3 1/8 in |
Nominal Length | 4 ft |
Width | 3-7/64" |
Length | 48" |
Height | 2-29/32" |
Nominal Height | 2 7/8 in |
Overall Height | 3 in |
Overall Width | 3 1/8 in |
Overall Length | 46 in |
Description
4 ft, Lens Shape Curved, 5000K, 4,900 lm, 131.5 lm/W, Max. Fixture Wattage 38 W, LED, Sensor Type No Sensor, Mounting Style Standard, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ALV2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 6 W, MR16, 2-Pin (GU10) (BPMR16GU10/500/950CA)
- ILC Replacement for GE General Electric G.E Fle15/2/g25xl replacement light bulb lamp (FLE15/2/G25XL GE GENERAL ELECTRIC G.E)
- ILC Replacement for PEC T3 24V 20.0w 200.olm replacement light bulb lamp (T3 24V 20.0W 200.OLM PEC)
- MR BEAMS Wireless Motion LED Stick Lights, PK3 (MB723)
- ALBEO LED Linear Luminaire, 4000K, 5550lm, 48in. (ALC604T05T481DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 6300 lm, 96 in (ALV204T08T581DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 14,800 lm (ALV208T16T481DSQVQSTKQW)
- ILC Replacement For EIKO, SLM2238C5840UDA (SLM22-38/C5/840-U-D-A)
- CROUSE HINDS Champ Series Luminaire 137W 120/240/277V-AC Light Fixture (VMV11LDM1/UNV)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SHL4B2432NU50)
- NUVO LIGHTING Glamour LED 10 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K (62/1635)
- Albeo LED Luminaires