Shop All LED Luminaires
Albeo
LED Linear Luminaire, 4000K, 14,800 lm
Mfr # ALV208T16T481DSQVQSTKQW
Zoro # G4019270
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 3 1/8 in
- For Use With Low Bay Applications
- Nominal Length 8 ft
- Green Certification or Other Recognition DesignLights Consortium (DLC)
- Nominal Height 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ALV208T16T481DSQVQSTKQW
- Zoro # G4019270
- Country of Origin Multiple
- Category LED Luminaires
Dimensions
Nominal Width | 3 1/8 in |
Nominal Length | 8 ft |
Nominal Height | 2 7/8 in |
Width | 3-7/64" |
Length | 96" |
Height | 2-29/32" |
Overall Length | 92 in |
Overall Width | 3 1/8 in |
Overall Height | 3 in |
Description
8 ft, Lens Shape Curved, 4000K, 15,600 lm, 144.1 lm/W, Max. Fixture Wattage 111 W, LED, Sensor Type No Sensor, Mounting Style Standard, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Yes, Dimmable Yes, ALV2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRITY Rugged LED Flashlight (60-140)
- ILC Replacement for GE General Electric G.E 1835 Yellow LED Replacement replacement light bulb lamp (1835 YELLOW LED REPLACEMENT GE GENERAL ELECTRIC)
- METALUX LED Recessed Troffer, 2 x 4, 4800 Lumen, 3500K, 0 to 10V Driver (24GR-LD5-48-F1-UNV-L835-CD1-U)
- ILC Replacement for Philips El/a R30 15W replacement light bulb lamp (EL/A R30 15W PHILIPS)
- ALBEO LED Linear Luminaire, 5000K, 14,800 lm (ALV208T16T581DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 5350 lm (ALV204T05T581DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 5550lm, 48in. (ALC604T05T481DSQVQSTKQW)
- ALBEO LED Linear Luminaire, 4000K, 6300 lm, 96 in (ALV204T08T581DSQVQSTKQW)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SH4B3432NU50)
- LITHONIA LIGHTING LED Flat Panel, 2ftx2ft, 2400/3300/4400 lm (CPANL 2X2 ALO1 SWW7 M4)
- COLUMBIA LED Flat Panel, 11 3/4 in W, 47 3/4 in L (CBT14-A-LSCS-EDD-2PK)
- Albeo LED Luminaires