Shop All LED Bay Lights
Albeo
LED High Bay Fixture, 5000 lm, 4000K
Mfr # LDSI4B050W0840VQCSWHTEE2
Zoro # G8489121
product price: $534.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$534.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 20 to 40 ft
- Lumens 5,000 lm
- Light Distribution Wide
- Fixture Voltage 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # LDSI4B050W0840VQCSWHTEE2
- Zoro # G8489121
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 20 to 40 ft |
Fixture Length | 50 in |
Fixture Height | 4 in |
Fixture Width | 6 1/2 in |
Description
Suggested Fixture Mounting Height 20 to 40 ft, 5,000 lm Lumens, Light Distribution Wide, Color Temperature 4000K, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Fixture Type - High and Low Bay Fixtures Linear Low Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 39 W, Lamp Watts - Fixtures 39 W, Fixture Temp. Range 0 Degrees to 35 Degrees C, IP Rating 20, Color Rendering Index 83, Number of Light Bars 1, Lamp Type - Fixtures Integrated LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 54W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49674)
- BULBRITE SORAA VIVID SM16-09-36D-930-03 9W Dimmable Low Voltage 12V LED MR16 36°, 3000K (Soft White Light) (777069)
- ILC Replacement for Xelogen Ba15d-120-50x/fr replacement light bulb lamp (BA15D-120-50X/FR XELOGEN)
- ILC Replacement for PHILIPS F34CW/RS/EW/ALTO REPLACED BY (F34CW/RS/EW/ALTO REPLACED BY PHILIPS)
- ALBEO LEDHighBay, 58W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1009T581DQV23KQW1PK)
- ALBEO LED High Bay, 4000K, 24160lm, 120/277V, 55D (ABV3024T571DQVSTKQW1PK)
- ALBEO LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W (ABC1124571DQQSTKQW1PK)
- ALBEO LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 159W (ABC1524571QQQSTAQW1PK)
- ALBEO LEDHiBay, 140W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1024T581DQV23KQW1PK)
- METALUX LED WRAP LIGHT 31.4W 48"" (4WP3040R)
- NUVO LIGHTING 150W UFO LED High Bay - 21000L - 4000K - 277-480V - 0-10V Dim - Black (65/803)
- Albeo LED Bay Lights