Shop All LED Bay Lights
Albeo
LED High Bay Fixture, 13000 lm, 4000K
Mfr # LDSI8B0A3W0840VQCSWHTEE2
Zoro # G8489709
product price: $838.99
/ea
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 20 to 40 ft
- Lumens 13,000 lm
- Light Distribution Wide
- Fixture Voltage 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # LDSI8B0A3W0840VQCSWHTEE2
- Zoro # G8489709
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 20 to 40 ft |
Fixture Height | 4 in |
Fixture Width | 6 1/2 in |
Fixture Length | 98 in |
Description
Suggested Fixture Mounting Height 20 to 40 ft, 13,000 lm Lumens, Light Distribution Wide, Color Temperature 4000K, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Fixture Type - High and Low Bay Fixtures Linear Low Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 107 W, Lamp Watts - Fixtures 107 W, Fixture Temp. Range 0 Degrees to 35 Degrees C, IP Rating 20, Color Rendering Index 83, Number of Light Bars 1, Lamp Type - Fixtures Integrated LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGLO Stainless Steel 120v Calgary Single-Light Outdoor Path Light (86388A)
- GE LAMPS GE LIGHTING 70W, ED17 Metal Halide HID Light Bulb (MXR70/U/MED/O)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W950CA/FIL/3/RP)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39727W)
- ALBEO LED High Bay, 4000K, 24160lm, 120/277V, 55D (ABV3024T571DQVSTKQW1PK)
- ALBEO LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 159W (ABC1524571QQQSTAQW1PK)
- ALBEO LEDHighBay, 58W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1009T581DQV23KQW1PK)
- ALBEO LEDHiBay, 140W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1024T581DQV23KQW1PK)
- ALBEO LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W (ABC1124571DQQSTKQW1PK)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34800 Lumens - 277-480 Volt - Black Finish (65/808R2)
- Albeo LED Bay Lights