Shop All LED Bay Lights
This Product is Discontinued
Albeo
LED High Bay Fixture, 120/277V, 243W (Discontinued)
Mfr # ABV3036T571DQVSTKQW1PK
Zoro # G7899221
Free Shipping & Returns
This Product is Discontinued
Key Features
- Suggested Fixture Mounting Height 20 to 40 ft
- Lighting Technology LED
- Lumens 35,500 lm
- Light Distribution Wide
- Fixture Voltage 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ABV3036T571DQVSTKQW1PK
- Zoro # G7899221
- Country of Origin United States
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 20 to 40 ft |
Fixture Width | 10 7/8 in |
Space to Mtg. Height Ratio | 1.29 to 1 |
Fixture Length | 27 5/16 in |
Fixture Height | 3 15/32 in |
Overall Length | 27 5/16 in |
Nominal Size - Fixtures | 1 ft x 2 ft |
Overall Width | 10 7/8 in |
Overall Height | 3 1/2 in |
Suggested Fixture Mounting Height Range | 20 to 40 ft. |
Description
LED High Bay Fixture, LED Replacement For 1500W HPS/MH/QH, Fixture Voltage 120 to 277, 243 Watts, 36,400 Lumens, Color Temp. 5000K, Fixture Rated Life 100,000 hr., Standards RoHS, UL1598, DLC, Light Distribution Wide, Fixture Mounting Type Suspended Chain or Cable, Fixture Length 27-3/8 In., Fixture Width 10-7/8 In., Fixture Height 3-1/2 In., Dimmable Yes, Emergency Back Up Battery No, Fixture Lens Type Diffused, Fixture Series ABV2, Occupancy Sensor No, Fixture Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.