Shop All LED Bay Lights
This Product is Discontinued
Albeo
LED High Bay, 9170 Lumens, 15-1/16 in. L (Discontinued)
Mfr # ABV3009T571DQVSTKQW1PK
Zoro # G4019045
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 20 to 40 ft
- Lumens 9,000 lm
- Light Distribution Wide
- Fixture Voltage 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ABV3009T571DQVSTKQW1PK
- Zoro # G4019045
- Country of Origin Multiple
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 20 to 40 ft |
Space to Mtg. Height Ratio | 1.29 to 1 |
Fixture Width | 10 7/8 in |
Fixture Length | 13 3/4 in |
Fixture Height | 3 15/32 in |
Overall Height | 3 1/2 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Width | 10 7/8 in |
Overall Length | 13 3/4 in |
Suggested Fixture Mounting Height Range | 20 to 40 ft. |
Description
LED High Bay, LED Replacement For 250W HPS/MH, Fixture Voltage 120 to 277, 53 Watts, 9100 Lumens, Color Temp. 5000K, Fixture Rated Life 100,000 hr., Standards UL1598, UL8750, RoHs, Light Distribution General, Fixture Mounting Type Standard, Fixture Length 15-1/16 In., Fixture Width 11-5/8 In., Fixture Height 3-3/64 In., Fixture Lens Material Diffused Glass, Number of Light Bars 1, CRI 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.