Shop All LED Bay Lights
Albeo
LED High Bay, 4000K, 23400 lm, 120/277V
Mfr # ABV3024T471DPQSTKQW
Zoro # G800404647
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 15 to 45 ft
- Light Distribution Wide; 120 Degree
- Fixture Voltage 120 to 277 V AC
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ABV3024T471DPQSTKQW
- Zoro # G800404647
- Country of Origin Multiple
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 15 to 45 ft |
Fixture Width | 13 3/4 in |
Fixture Length | 15 37/64 in |
Space to Mtg. Height Ratio | 1.21 |
Fixture Height | 3 19/32 in |
Description
Suggested Fixture Mounting Height 15 to 45 ft, 24,000 lm Lumens, Light Distribution Wide; 120 Degree, Color Temperature 4000K, Lighting Technology LED, Lighting Certification DLC, Standards UL Listed, Fixture Type - High and Low Bay Fixtures LED High or Low Bay, Fixture Voltage 120 to 277 V AC, Max. Fixture Wattage 139 W, Fixture Temp. Range -30 Degrees to 55 Degrees C, Color Rendering Index 70, Number of Light Bars 4, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Diffused
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F40ax50 replacement light bulb lamp, 30PK (F40AX50 PHILIPS)
- ILC Replacement for Batteries AND Light Bulbs Cfl10370 replacement light bulb lamp (CFL10370 BATTERIES AND LIGHT BULBS)
- LUMAPRO Miniature Halogen Bulb, 240 lm, 40W, Clear (Q25G9/CD-40W)
- STREAMLIGHT Industrial Keychain Flashlight, LED, Black (73001)
- ALBEO LED High Bay, 4000K, 24160lm, 120/277V, 55D (ABV3024T571DQVSTKQW1PK)
- ALBEO LEDHighBay, 58W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1009T581DQV23KQW1PK)
- ALBEO LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 159W (ABC1524571QQQSTAQW1PK)
- ALBEO LEDHiBay, 140W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1024T581DQV23KQW1PK)
- ALBEO LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W (ABC1124571DQQSTKQW1PK)
- JD INTERNATIONAL LIGHTING Commercial LED UFO LED High Bay, 150W, 200-480V, 20250 Lumen, 5000K, DLC Premium (CLU11-150WSH1-BK50)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Black (62/1584)
- Albeo LED Bay Lights