Shop All LED Bay Lights
Albeo
LED High Bay, 15-1/16 in. L, 4000K
Mfr # ABV3018T471DQVSTKQW1PK
Zoro # G4019009
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Suggested Fixture Mounting Height 20 to 40 ft
- Lumens 17,600 lm
- Light Distribution Wide
- Fixture Voltage 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # ABV3018T471DQVSTKQW1PK
- Zoro # G4019009
- Country of Origin Multiple
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 20 to 40 ft |
Fixture Width | 10 7/8 in |
Fixture Length | 13 3/4 in |
Fixture Height | 3 15/32 in |
Space to Mtg. Height Ratio | 1.29 to 1 |
Overall Width | 10 7/8 in |
Overall Height | 3 1/2 in |
Overall Length | 13 3/4 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Suggested Fixture Mounting Height Range | 20 to 40 ft. |
Description
LED High Bay, LED Replacement For 250W HPS/MH, Fixture Voltage 120 to 277, 121 Watts, 18,200 Lumens, Color Temp. 4000K, Fixture Rated Life 100,000 hr., Standards UL1598, UL8750, RoHs, Light Distribution General, Fixture Mounting Type Standard, Fixture Length 15-1/16 In., Fixture Width 11-5/8 In., Fixture Height 3-3/64 In., Fixture Lens Material Diffused Glass, Number of Light Bars 1, CRI 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Rechargeable Microlight, Coyote (RMLR02-29-R7)
- LUMARK Axc, Large, 102W, 4000K, Fc, 120-277V (AXCL10A)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Keyless Sockets 2PK (77847)
- STREAMLIGHT Penlight, 250/90 lm, Industrial Grade, LED (66134)
- ALBEO LED High Bay, 4000K, 24160lm, 120/277V, 55D (ABV3024T571DQVSTKQW1PK)
- ALBEO LEDHiBay, 140W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1024T581DQV23KQW1PK)
- ALBEO LEDHighBay, 58W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1009T581DQV23KQW1PK)
- ALBEO LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 159W (ABC1524571QQQSTAQW1PK)
- ALBEO LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W (ABC1124571DQQSTKQW1PK)
- STRAITS LED Wattsun High Bay-90W-5000K-Motion Sensor-EX39 (15020199)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 21067 lm (IBE 22LM MVOLT 40K)
- Albeo LED Bay Lights