Shop All Hazardous Location Lighting Fixtures
Albeo
HazLightFix, LED, 53W, 15 45/64"L, 8 39/64"H
Mfr # AH2A00857WCNQG
Zoro # G7371848
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 53
- Lamp Type LED
- Lamp Watts 53
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Albeo
- MFR # AH2A00857WCNQG
- Zoro # G7371848
- Country of Origin Mexico
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 15 45/64 in |
Height | 8 39/64 in |
Width | 9 51/64 in |
Overall Length | 15 45/64 in |
Overall Height | 8 39/64 in |
Overall Width | 9 13/16 in |
Description
Hazardous Location Lighting Fixtures, Lighting Technology LED, Lumens 8,000 lm, Overall Height 8 39/64 in, Overall Length 15 45/64 in, Overall Width 9 13/16 in, Safety Rating Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F & G, Class III, Divisions 1 and 2, Color Temperature 5000K, Emergency Battery Backup No, 120 to 277V AC, Ambient Temp. Range -40 Degrees to 149 Degrees F, CA Title 24 Compliant No, For Bulb Type Integrated LED, Housing Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13353-NX)
- ILC Replacement for Green Energy 16310 replacement light bulb lamp (16310 GREEN ENERGY)
- AMERICAN LIGHTING 2" 8W Recessed Downlight, A2-5CCT-WH (A2-5CCT-WH)
- NUVO 6 ft., Track, Black Finish (TR125)
- ALBEO Stairwell Fixture, LED, 4000K, 3350lm, 48L (ALR204T03T481DSQVQSTKQW1PK)
- APPLETON ELECTRIC Fixture, Ceiling Mount (AC1575)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-PND)
- SHAT-R-SHIELD Hybrid Fixture, LED, 11200 lm, 120/277V (090HY50STCLVLYHZ00SCH701)
- LARSON ELECTRONICS LED Light, 140DB XFMR, 5-15,120V (EPL-PM-150LED-140DB-X24I-100-5.15)
- KILLARK LED Light Fixture, Haz Loc, 45W, Pendant (VM1L4530A2GLG)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-1227-FL)
- Albeo Hazardous Location Lighting Fixtures