Shop All Hazardous Location Lighting Fixtures
Albeo
HazLightFix, LED, 34W, 15 45/64"L, 8 39/64"H
Mfr # AH2A00557WCNQG
Zoro # G7371464
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 34
- Lamp Watts 34
- Lamp Type LED
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # AH2A00557WCNQG
- Zoro # G7371464
- Country of Origin Mexico
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 15 45/64 in |
Height | 8 39/64 in |
Width | 9 51/64 in |
Overall Width | 9 13/16 in |
Overall Height | 8 39/64 in |
Overall Length | 15 45/64 in |
Description
Hazardous Location Lighting Fixtures, Lighting Technology LED, Lumens 5,000 lm, Overall Height 8 39/64 in, Overall Length 15 45/64 in, Overall Width 9 13/16 in, Safety Rating Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F & G, Class III, Divisions 1 and 2, Color Temperature 5000K, Emergency Battery Backup No, 120 to 277V AC, Ambient Temp. Range -40 Degrees to 149 Degrees F, CA Title 24 Compliant No, For Bulb Type Integrated LED, Housing Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 22W, T9 Circular Fluorescent Light Bulb (13G578)
- ILC Replacement for Osram Sylvania Dulux D/E 13w/827 replacement light bulb lamp (DULUX D/E 13W/827 OSRAM SYLVANIA)
- ACCESS LIGHTING Sherry, Glass Shade, Opal Glass (969ST-OPL)
- AFX William 11" Wall Sconce - Black (WMMS0611MBBK)
- ALBEO Stairwell Fixture, LED, 4000K, 3350lm, 48L (ALR204T03T481DSQVQSTKQW1PK)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-PND)
- CROUSE HINDS Luminaire 61W Led 100-277V-Ac Light Fixture (VMVL-7-J-R3-UNV1)
- KILLARK Incandescent Light Fixture, A-23/PS-25 (EMI20)
- KILLARK Compact Fluorescent Light Fixture, GX24Q3 (NV2FG32)
- KILLARK Incandescent Fixture, With 2PDD1 (EMI20B2G)
- CROUSE HINDS Light Fixtures DMVIG2A085GP/120 (DMVIG2A085GP/120)
- Albeo Hazardous Location Lighting Fixtures