Shop All Hazardous Location Lighting Fixtures
Albeo
HazLghtFix, LED, 101W, 15 45/64"L, 8 39/64"H
Mfr # AH2A01857WCNQG
Zoro # G7371857
product price: $1,591.99
/ea
Free Shipping & Returns
$1,591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Hazardous Location
- Fixture Wattage 101
- Lamp Watts 101
- Lamp Type LED
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Albeo
- MFR # AH2A01857WCNQG
- Zoro # G7371857
- Country of Origin Mexico
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 15 45/64 in |
Height | 8 39/64 in |
Width | 9 51/64 in |
Overall Width | 9 13/16 in |
Overall Height | 8 39/64 in |
Overall Length | 15 45/64 in |
Description
Hazardous Location Lighting Fixtures, Lighting Technology LED, Lumens 18,000 lm, Overall Height 8 39/64 in, Overall Length 15 45/64 in, Overall Width 9 13/16 in, Safety Rating Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F & G, Class III, Divisions 1 and 2, Color Temperature 5000K, Emergency Battery Backup No, 120 to 277V AC, Ambient Temp. Range -40 Degrees to 149 Degrees F, CA Title 24 Compliant No, For Bulb Type Integrated LED, Housing Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS Emergency Light, LED, Shielded, Wet Loc (CU2SO)
- GE LAMPS GE LIGHTING 70W, B17 High Pressure Sodium HID Light Bulb (LU70/MED/ECO)
- SATCO 5 W miniature - T3 1/4 - 20000 Hours - 50L - Festoon Base - 12V (S6985)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AED3)
- ALBEO Stairwell Fixture, LED, 4000K, 3350lm, 48L (ALR204T03T481DSQVQSTKQW1PK)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-WHI)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-FL-24V)
- ABB Fixture Wall 1Lt Cage Al Med (MCL150W)
- ZORO SELECT Explosion Proof Inspection Light, Incand (XP25H)
- POINT LIGHTING FAA L-810 Single Obstruction Light AC (POL-21006-1F-R-34B-S2)
- LUMAPRO Replacement Lens (31C006)
- Albeo Hazardous Location Lighting Fixtures