Shop All Coat Hooks
Alba
Wall-Mount Coat Hooks, Metal, Silver, 22 lb, 29.92" x 2.95" x 6.45"
Mfr # PMPRO5M
Zoro # G4186419
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Depth 2.95"
- Color Silver
- Weight 1.98 lb
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alba
- MFR # PMPRO5M
- Zoro # G4186419
- Country of Origin China
- Category Coat Hooks
Dimensions
Depth | 2.95" |
Width | 29.92" |
Details
Material | Metal |
Color | Silver |
Weight | 1.98 lb |
Finish | Black |
Capacity | 22 lb |
Description
AlbaTM Wall-Mount Coat Hooks, Metal, Silver, 22 lb, 29.92" x 2.95" x 6.45"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, Red Button (SS2405EM-EN)
- HARDWARE RESOURCES 1-7/16"x2-1/2"Heavy Duty Handrail Bracket with 3-3/8" Projection - Polished Brass (HRB01-PB)
- ABUS Padlocks, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/70 KAx2)
- SARGENT 6-Pin Keyblank, RL Keyway, Embossed Logo Only, 50 Pack (6275RL (50PK))
- ALBA Magnetic Coat Peg, ABS/Magnet/Steel, Black/Silver, Supports 11 lbs (3129710017133)
- ALBA Wall-Mount Coat Hooks, Metal, Silver, 22 lb, 18.11" x 2.95" x 6.45" (PMPRO3M)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Antique Brass Finish (571B5)
- FLASH FURNITURE 24" Whitewashed Wall Mount Coat Rack with Baskets (HFMHD-GDI-CRE8-012315-GG)
- BRADLEY Hat & Coat Hook, Polished SS (9135-000000)
- ROCKWOOD Clothing Hook Coat Hook, 304 SS, 3/4 In (RM829.32D)
- ZORO SELECT Coat and Garment Hook (4JG64)
- Alba Coat Hooks