Shop All Magazine Racks
Alba
Wall Literature Display, 30"
Mfr # DDICE5M
Zoro # G4567206
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Gray/Translucent
- Number of Compartments 5
- Height 28-1/2 in
- Width 13 in
- Depth 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alba
- MFR # DDICE5M
- Zoro # G4567206
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 28-1/2 in |
Width | 13 in |
Depth | 3-1/2 in |
Outside Length | 6-1/2"; 9-1/4" |
Outside Height | 3"; 5" |
Outside Width | 4"; 5" |
Details
Item | Literature Racks & Displays |
Color | Silver Gray/Translucent |
Number of Compartments | 5 |
Includes | Wall Fixing Kit |
For Use With | Magazines |
Material | Acrylic; Steel |
Mounting | Wall Mounted |
Description
Wall Literature Display
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Mattress Cover, Anchor Band, 60x80 In. (X42106)
- BESTAR Orion 30W Shelving Unit with Fold-Out Desk, Bark Gray & Graphite (116166-000047)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18G)
- TRADEMARK FINE ART Octavian Mielu 'Yellow Submarine' Canvas Art, 30x47 (ALI17229-C3047GG)
- ALBA Mobile Literature Display, 32 3/8w, PK250 (DD5GM)
- SAFCO Mailroom Work Table, Mail Sorters (7766BL)
- SAFCO Magazine Display, 6 Pockets, 28-3/4"x3"x23-1/2", Clear (SAF5667CL)
- AZAR DISPLAYS 10 Pocket Trifold Size Pegboard Wall Brochure Holder (700680)
- ZORO SELECT Vertical Literature Organizer 72 Compartments, Tan (5CRY7)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D Light Gray (5075LGY)
- SAFCO Wood Desktop Literature Sorter, 11 Sectio (9419CY)
- Alba Magazine Racks