Shop All Umbrella Bags, Stands & Holders
Alba
Tri-Umbrella Stand, 23", Silver/Black
Mfr # PMTRIA2M
Zoro # G4488499
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Steel/Black
- Finish Black
- Height 23.67"
- Width 10.25"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alba
- MFR # PMTRIA2M
- Zoro # G4488499
- UPC # 129710012322
- Country of Origin China
- Category Umbrella Bags, Stands & Holders
Dimensions
Height | 23.67" |
Width | 10.25" |
Depth | 10.25" |
Details
Item | Tri-Umbrella Stand,23",Silver/Black |
Color | Silver Steel/Black |
Finish | Black |
Material | Plastic |
Weight | 11 lbs |
Capacity | 12 Umbrellas |
Description
Triangular Umbrella Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER LeMANS SOFT CLOSE RIGHT SWING, Pair (2346417930)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- PATIO MASTERRP 10PC Table Top Bumper (SJ0377A)
- SP RICHARDS Lorell® Tempered Glass Chair Mat for Hard Floors and Carpets - 50"L x 44"W (LLR82834)
- ALBA Tri-Umbrella Stand, 23", Black (PMTRIA2N)
- GLARO Wet Umbrella Bag Holder Base, Black (FVB11BK)
- GLARO Wet Umbrella Bag Holder, Brass (FVB11BE)
- GLARO Umbrella Stand, 12 Umbrellas, Finish: Satin Brass (1690BE)
- TENSATOR Wet Umbrella Bag Holder, Floor Standing (52391-33S-US)
- GLARO Umbrella Bags, PK100 (UB100)
- GLARO. Wall Mount Wet Umbrella Bag Holder, Satin Black (WVB11BK)
- Alba Umbrella Bags, Stands & Holders