Shop All Umbrella Bags, Stands & Holders
Alba
Tri-Umbrella Stand, 23", Black
Mfr # PMTRIA2N
Zoro # G4488508
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Steel/Plastic
- Finish Black
- Height 23.67"
- Width 10.25"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alba
- MFR # PMTRIA2N
- Zoro # G4488508
- Country of Origin China
- Category Umbrella Bags, Stands & Holders
Dimensions
Height | 23.67" |
Width | 10.25" |
Depth | 10.25" |
Details
Item | Tri-Umbrella Stand,23",Black |
Color | Black Steel/Plastic |
Finish | Black |
Material | Plastic |
Capacity | 12 Umbrellas |
Weight | 11 lbs |
Description
Triangular Umbrella Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART 3-inch White Down Top Featherbed, King (MS701314)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Chrome (01HC9001CR1)
- LIVABLISS Alanya ALY-2300 Machine Washable Area Rug (ALY2300-2773)
- BOSS Fabric Task Chair, 23-, No Arm, Black (B1016-BK)
- GLARO Umbrella Stand, 12 Umbrellas (1690SA)
- RAINBRELLA UMBRELLA MANL 42"" BLUE (48137)
- GLARO Wet Umbrella Bag Holder, Brass (FVB11BE)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11BK)
- GLARO Umbrella Stand (921-BK)
- SANDLOCK SandLock SLA-04UMB SandLock Umbrella (SLA-04UMB)
- TATCO Wet Umbrella Bag, 7Wx31H, Clear, PK1000 (TCO57010)
- Alba Umbrella Bags, Stands & Holders