Shop All Over the Door Hooks
Alba
Over the Door Coat Hook, Metal and Plastic, 3 Pegs, Black
Mfr # PMS3P
Zoro # G505731666
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Type Over The Door
- Working Load Limit 20 lb
- Hook Material Plastic
- Number of Hooks 3
- Hook Finish Powder Coat; ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alba
- MFR # PMS3P
- Zoro # G505731666
- Country of Origin China
- Category Over the Door Hooks
Dimensions
Hook Height | 12.99" |
Width | 17.13" |
Details
Hook Item | Hangers/Hooks |
Hook Type | Over The Door |
Working Load Limit | 20 lb |
Hook Material | Plastic |
Number of Hooks | 3 |
Hook Finish | Powder Coat; ABS |
Color | Black |
Description
This wall coat peg features three rounded black plastic pegs, one hook for accessories, one metallic holder, and two hooks to fix over the door. Very easy to affix without any tools thanks to its hook especially designed for doors (1.5 inches). Can also be used on cubicle partition walls of 1.5 inches. Very sturdy coat pegs that hold up to 20 pounds per hook. Stylish design that blends in with any office environment. Kind to clothes thanks to the large rounded tips on the ABS plastic coat pegs. Silver powder coated steel and ABS plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL Passage Function Sliding Door Lock, US10B Oil Rubbed Bronze (SDL17-10B)
- SURE-LOC HARDWARE Sure-Loc Hardware Heavy Duty hinge pin door stop, Satin Brass (DS10 SB)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out TrashWaste Container wSoft Close and Servo Drive System (4WCSD-1835DM-2)
- ALARM LOCK AlarmLock: Trilogy Series Battery Pack (ALL-S6061)
- HICKORY HARDWARE Over the Door Hook 10-7/8 Inch Long (S077541-FN9)
- SAFCO OverThePanel DoubleGarment Hook, Sati (4167)
- SPECTRUM DIVERSIFIED Spectrum Chrome Over The Door Hanger Holder (75370)
- SAFCO Over-The-Door Double Coat Hook, Chrome-Plated Steel, Satin Alum Base (4166)
- HOME BASICS Home Basics Chrome Plated Over the Door 3 Double-Hook Hanging Rack (ZOR96209)
- FELLOWES Coat Hook, Black, 6 x 4 x 5-1/8 In (75510)
- WHITMOR CLOSET HOOK METL WHITE (6290-6750)
- Alba Over the Door Hooks