Shop All Magazine Racks
Alba
Mobile Literature Display, 32 3/8w, PK250
Mfr # DD5GM
Zoro # G5086293
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Gray/Black
- Number of Compartments 5
- Height 65.38 in
- Width 32.38 in
- Depth 20.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alba
- MFR # DD5GM
- Zoro # G5086293
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 65.38 in |
Width | 32.38 in |
Depth | 20.13" |
Overall Height | 65.38" |
Overall Width | 32.38" |
Details
Item | Mobile Literature Display,32 3/8w,PK250 |
Color | Silver Gray/Black |
Number of Compartments | 5 |
For Use With | Magazines |
Material | Plastic; Steel |
Includes | (4) Wheels (2 with Brakes) |
Weight | 40 lbs |
Description
Mobile Literature Display,32 3/8w,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN ZERO Norwich White Blackout Curtains 80 in. W X 63 in. L (AC-NRWCH63WHT)
- BAXTON STUDIO Serge Silver Metal 2-Door Accent Storage Cabinet (160-10242)
- SIGNMISSION Zombie Next 5 Miles Circle Corrugated Plastic Sign (C-8-CIR-Zombie next 5 miles)
- HON Mesh Task Chair, Black (I2M2AFC10ATK)
- ALBA Wall Literature Display, 30" (DDICE5M)
- SAFCO Literature Organizer, Mail Sorters (7751BL)
- DEFLECTO Magazine Holders, 8 Pocket, 20-1/4"x5"x19-3/4", Gray (DEF52209)
- BETTERBEDS Onyx Mesh Rotating Magazine Stand - Black (BE2656246)
- SAFCO Mesh Magazine Rack, 5-Pockets, 10-1/4"x3-1/2"x28-1/3", Black (SAF5578BL)
- SAFCO Literature Org, Wood, Adjustable, 36, Grey (9424GR)
- TESTRITE VISUAL PRODUCTS Pamphlet Holders 9 in.W By 2 in.D Literature Brochure Holder- Clear (PB4C)
- Alba Magazine Racks