Shop All Garment Racks
Alba
Festival Coat Stand with Umbrella Holder, 5 Knobs, 14w x 14d x 73.67h, Black
Mfr # PMFESTN
Zoro # G203666024
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 73.67"
- Depth (In.) 14"
- Width (In.) 14"
- Material Steel
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alba
- MFR # PMFESTN
- Zoro # G203666024
- UPC # 129710009759
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 73.67" |
Depth (In.) | 14" |
Width (In.) | 14" |
Details
Material | Steel |
Finish | Black |
Color | Black |
Mounting Type | Stand Alone |
Type | Weighted Rounded Base |
Description
Features a contemporary look. Stylish and functional. Includes five coat knobs, an umbrella stand and a water retainer. Weighted base for perfect stability. Easy assembly, no tools required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3008)
- JPW INDUSTRIES Tools Dslt-770 Scissor Lift Table 770 Lb. C (140778)
- ENPAC Yellow Tote with Lid & Wheel Kit 40" H (1511-YE)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Black (30239BLACK)
- ALBA Coat Tree, Chrome, 6 Hook (ABAPMCLAS)
- ALBA Brio Coat Stand, 13 3/4"w x 13 3/4d" x 66 1/4"h, Black (PMBRION)
- ALBA Coat Rack, Black, 8 Knob (ABAPMVIENAN)
- ALBA Stan3 Steel Coat Rack, Stand Alone Rack, 8 Knobs, Powder Coat Black (PMSTAN3N)
- ALBA Metal Cubicle Valet Hook, Black/Silver (ABAPMMOUSPART)
- ALBA Alba PMLUX6 Two-Sided; Two-Shelf Coat Rack; Six Hangers & Six Hooks; Chrome; Mahogany (PMLUX6)
- MAGNUSON GROUP 24inW Wall Mounted Hanger Style Coat Rack, Gray (DS2H-MG)
- Alba Garment Racks