Shop All Clothing Hangers
Alba
Coat Stand, Black, 5 Hook
Mfr # ABAPMCLEON
Zoro # G5840484
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.7"
- Type Stand Alone
- Holds 10 Garments
- Height (In.) 68 9/10 in
- Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alba
- MFR # ABAPMCLEON
- Zoro # G5840484
- UPC # 129710011783
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 19.7" |
Height (In.) | 68 9/10 in |
Width (In.) | 19 7/10 in |
Depth (In.) | 19 7/10 in |
Height | 68.9" |
Details
Item | CLEO Coat Stand |
Type | Stand Alone |
Holds | 10 Garments |
Assembly | Required |
Color | Black |
Includes | 5 Hooks |
Description
CLEO Coat Stand, Stand Alone, Height (In.) 68 9/10 in, Depth (In.) 19 7/10 in, Width (In.) 19 7/10 in, Holds 10 Garments, Color Black, Assembly Required, Includes 5 Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Plastic Attached Lid Shipping & Storage Container, 25-1/4x16-1/4x13-3/4, Red (257812RD)
- PIPELINE PACKAGING Plastic Drum, OH Nestable, 30 gal., Black (03-14-049-00043)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP5)
- ZORO SELECT Shelf Post 85", Chrome, 2PK (5GTE6)
- ALBA Costumer Hanger, PK6 (ABAPMCIN6)
- ORE INTERNATIONAL Ore International R685OAK 73in. Coat Rack - Oak (R685OAK)
- HONEY-CAN-DO Recycled Hanger, White, PK15 (HNG-01523)
- S & H INDUSTRIES WINDSHIELD RACK ALUMINUM MOBILE (KE73740)
- ORE INTERNATIONAL Cherry Finish Wood Swivel Coat Rack (N10081-CH)
- HOME BASICS 10 Piece Velvet Hanger, Turquoise (FH01145)
- PROMAN Proman TRV8836 Taurus Wide Shoulder Coat Hanger Mahogany - 12 hangers (TRV8836)
- Alba Clothing Hangers