Shop All Garment Racks
Alba
Cafe Wood Coat Stand, Espresso Brown
Mfr # PMCAFE
Zoro # G4490468
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 69.33"
- Width 21.67"
- Material Wood
- Depth 21.67"
- Color Espresso Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alba
- MFR # PMCAFE
- Zoro # G4490468
- UPC # 129710011417
- Country of Origin China
- Category Garment Racks
Dimensions
Height | 69.33" |
Width | 21.67" |
Depth | 21.67" |
Outside Diameter | 21.67" |
Details
Item | Café Wood Coat Stand |
Material | Wood |
Color | Espresso Brown |
Weight | 5.51 lbs |
Capacity | 10 Garments |
Description
Caf� Wood Coat Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Workbench Top, Stainless Steel (UL372)
- BUCKHORN Gray Attached Lid Container, Plastic, Steel Hinge (39280)
- CRAWFORD Zinc Plated Silver Steel 4 in. Peg Hooks (14340-50)
- DAYTON Drum-Top Wet/Dry Vacuum Head, 120 W Power, 3 HP, 88 CFM (61HV93)
- ALBA Coat Tree, Chrome, 6 Hook (ABAPMCLAS)
- ALBA Coat Rack, Black, 8 Knob (ABAPMVIENAN)
- ALBA Alba PMLUX6 Two-Sided; Two-Shelf Coat Rack; Six Hangers & Six Hooks; Chrome; Mahogany (PMLUX6)
- ALBA Brio Coat Stand, 13 3/4"w x 13 3/4d" x 66 1/4"h, Black (PMBRION)
- ALBA Stan3 Steel Coat Rack, Stand Alone Rack, 8 Knobs, Powder Coat Black (PMSTAN3N)
- ALBA Metal Cubicle Valet Hook, Black/Silver (ABAPMMOUSPART)
- CSL Coat Rack, Wood, 12 1/2 x12 3/4x 30In. (DE-24)
- Alba Garment Racks