Shop All Clothing Hangers
Alba
Alba PM2PARTBO Traditional Chrome Over the Door Coat Hanger with Two Light Wooden Adjustable Hook
Mfr # PM2PARTBO
Zoro # G403960427
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alba
- MFR # PM2PARTBO
- Zoro # G403960427
- UPC # 3129710010233
- Country of Origin China
- Category Clothing Hangers
Description
Alba Chrome Over The Door Coat Hanger, One Long Coat Hanger with Black Anti-Slip Foam and a Black Adjustable Rounded Hook.
Features:- Includes two adjustable metallic brackets.
- Hook with anti-slip foam.
- One rounded peg to hang accessories.
- Metallic fixing structure.
- Very sturdy and easy to fix without any tools.
- Perfectly fits to open-plan offices with office cubicle holds.
- Powder coated color.
- Made from plastic and metal.
- Item Weight - 1.17 lbs.
- Dimension - 5.2 L x 14.6 W x 8-7,8 H in.
- Color - Black and silver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Bracket Shelf Twin 9In Titnm (182TI9)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELBK)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LV336P500GP)
- K-TOOL INTERNATIONAL 30" Adjustable Work Table (Matte Green) (KTI75108)
- ALBA Costumer Hanger, PK6 (ABAPMCIN6)
- ALBA Coat Stand, Black, 5 Hook (ABAPMCLEON)
- BASICWISE Foldable Portable Plastic Hangers for Travel, Pink, PK 5 (QI003328P)
- ECONOCO Suit/Dress Hanger, Metal, 16", PK100 (SLC/16)
- WHITMOR Plastic White Hanger 10 pk (6345-8701-10WHT)
- EXTREME MAX 5001.6029 Dual Helmet Hanger Storage Rack Organizer Enclosed Race Trailer Shop Garage Storage (5001.6029)
- ZORO SELECT 1/4-20X2 1/4 HANGER BOLT FULL THREAD ZINC (1436BH)
- Alba Clothing Hangers