Shop All Accent Furniture and Storage
Alaterre Furniture
Woodstock Acacia Wood with Metal Inset Media Console Table, Brushed Driftwood
Mfr # ANWO1026
Zoro # G0225848
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 61
- Depth 16
- Width 40
- Color Brushed Driftwood
- Material Solid Acacia Wood and Veneers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANWO1026
- Zoro # G0225848
- UPC # 848595011854
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Depth | 16 |
Width | 40 |
Height | 29 |
Details
Weight | 61 |
Color | Brushed Driftwood |
Material | Solid Acacia Wood and Veneers |
Description
Woodstock collection has timeless appeal; this collection has simple lines with metal inset detail. Its Brushed Driftwood finish melds easily with many décor styles. Consider this an updated classic and choose your favorite blend of accent, coffee and media tables. A bench can add extra seating or pair with coat hook for a stunning entryway statement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Desk Chair, Mesh, Loop Arms, Black (3396BL)
- KASON Cam-Rise Spring Assisted Hinge, 1-1/4" (11248000020)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 6' Royal Blue Fabric (1172305)
- TRADEMARK FINE ART Giuseppe Damico 'Cheetah' Canvas Art, 12x19 (1X09920-C1219GG)
- ALATERRE FURNITURE Ryegate Natural Live Edge Solid Wood with Metal 48" Bench, Natural (AWCC0420)
- ALATERRE FURNITURE Revive Storage Coat Hook with Bench Set (ARVA030420)
- ALATERRE FURNITURE Country Cottage Media/Console Table, Red Antique Finish (ACCA14RA)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood Large Coffee Table, Weight: 75 (AWBB1220S)
- ALATERRE FURNITURE Revive - Reclaimed Coat Hooks w/Storage, Natural (ARVA0420)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood Media Console Table (AWBB1020)
- BASICWISE MDF Storage Box Shoe Bench with 2 Shelves, Foldable Baskets and a Gray Cushion, White (QI004202.WT)
- Alaterre Furniture Accent Furniture and Storage