Shop All End Tables
This Product is Discontinued
Alaterre Furniture
Woodstock Acacia Wood with Metal Inset End Table, Brushed Driftwood (Discontinued)
Mfr # ANWO0126
Zoro # G0224667
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 20.5
- Height 24
- Weight 31
- Material Solid Acacia Wood and Veneers
- Depth 20.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANWO0126
- Zoro # G0224667
- UPC # 848595011823
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 20.5 |
Height | 24 |
Depth | 20.5 |
Details
Weight | 31 |
Material | Solid Acacia Wood and Veneers |
Color | Brushed Driftwood |
Description
Woodstock collection has timeless appeal; this collection has simple lines with metal inset detail. Its Brushed Driftwood finish melds easily with many décor styles. Consider this an updated classic and choose your favorite blend of accent, coffee and media tables. A bench can add extra seating or pair with coat hook for a stunning entryway statement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.