Shop All Accent Furniture and Storage
Alaterre Furniture
Woodstock Acacia Wood with Metal Inset Coat Hook, Brushed Driftwood
Mfr # ANWO2926
Zoro # G0237206
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 1
- Width 40
- Height 6
- Material Solid Acacia Wood and Veneers
- Weight 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANWO2926
- Zoro # G0237206
- UPC # 848595011861
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Depth | 1 |
Width | 40 |
Height | 6 |
Details
Material | Solid Acacia Wood and Veneers |
Weight | 8 |
Color | Brushed Driftwood |
Description
Woodstock collection has timeless appeal; this collection has simple lines with metal inset detail. Its Brushed Driftwood finish melds easily with many décor styles. The brushed metal accents add a touch of extra style to each piece. Consider this an updated classic and choose your favorite blend of accent, coffee and media tables. A bench can add extra seating or pair with coat hook for a stunning entryway statement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 21" W Roll File, White (4KH35)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Colonial Blue (BR-VDHCH-MB-RG-T0-A1-RC-8546)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Pole (E70.108.60)
- BIGGIES SCENES Window Well Scenes-Bonsai, 120 in wide x 60 in high (BG-WW-BNS-120)
- ALATERRE FURNITURE Millwork 48" Wood and Zinc Metal Coffee Table with Shelf (AWMW1271Z)
- ALATERRE FURNITURE Revive Storage Coat Hook with Bench Set (ARVA030420)
- ALATERRE FURNITURE Shaker Cottage End Table, Charcoal Gray (ASCA01BL)
- ALATERRE FURNITURE Shaker Cottage 2 shelf End Table, Cherry (ASCA0260)
- ALATERRE FURNITURE Coventry 32" Wood Entryway/Console/Sofa Table with Drawer and Shelf (ANCT18WH)
- ALATERRE FURNITURE Savannah End Table, Ivory with Natural Wood Top (ASVA01IVW)
- VINTIQUEWISE Wooden Stackable Round Shaped Wine Barrel Wine Rack, 1 Rack (QI003950)
- Alaterre Furniture Accent Furniture and Storage