Shop All Dressers
Alaterre Furniture
Windsor4-Piece Bedroom Set with Panel Twin Bed, 2 Nightstands, and 5-Drawer Chest, Gray
Mfr # ANWI1132R2
Zoro # G105831209
product price: $910.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$910.99
Free 30-Day Returns
Key Features
- Color Driftwood Gray
- Bed Size Twin
- Bed Design Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANWI1132R2
- Zoro # G105831209
- UPC # 848595033795
- Country of Origin Viet Nam
- Category Dressers
Dimensions
Bed Size | Twin |
Details
Color | Driftwood Gray |
Bed Design | Panel |
Description
Complete your bedroom's look with a clean-lined, rustic-style inspired design. Perfect for your child's room, guest room or any smaller bedroom space. The distressed finish showcases the natural beauty of the wood grain. Dark metal drawer pulls complement the washed, distressed finish beautifully. Beautiful and functional, this collection will perfectly complement any room decor. Constructed from pine wood, our furniture is meant to be stylish and durable.- Set Includes: Twin size panel bed, 2 nightstands, and 5-drawer chest - Overall dimensions: twin size bed: 42"W x 79"D x 39"H; nightstands: 22"W x 17"D x 25"H; 5-drawer chest: 36"W x 18"D x 48"H- Perfect for kids room or guest room- Black drawer pulls; metal drawer glides- Rustic painted finish showcases the natural beauty of the wood grain- Recommended mattress height 4-8"H- Mattress can be placed directly on the bed slats. No box spring is required. Mattress not included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Gray, PK2 (2-ET-ER18345-30-GY-GG)
- LORELL CHAIR, TASK, SOHO FABRIC, ARMS (LLR83306)
- LA CROSSE TECHNOLOGY Info-Tech Wall Clock, 14" (404-2636-INT)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Twin Size Daybed with Trundle (213-11548-ZORO)
- ALATERRE FURNITURE Windsor4-Piece Bedroom Set with Panel Twin Bed, 2 Nightstands, and 5-Drawer Chest, White (ANWI1131R2)
- ALATERRE FURNITURE Simplicity Wood 6-Drawer Dresser, Dove Gray (AJSP0380)
- ALATERRE FURNITURE MOD 60"W 6-Drawer Double Dresser (AJMD0320WH)
- ALATERRE FURNITURE Arden 5-Drawer Chest of Drawers, Driftwood White (ANAN0331)
- ALATERRE FURNITURE Simplicity Wood 5-Drawer Chest, White (AJSP02WH)
- ALATERRE FURNITURE Windsor 3-Piece Set with Panel Twin Bed and 2 Nightstands, White (ANWI1131R4)
- HOMELEGANCE Allura Bedroom Chest, Silver Grey (1916-9)
- Alaterre Furniture Dressers