Shop All Bed Frames
Alaterre Furniture
Windsor Panel Wood Full Bed, Driftwood White
Mfr # ANWI2131
Zoro # G505831250
product price: $332.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$332.99
Free 30-Day Returns
Key Features
- Bed Size Full
- Color Driftwood White
- Material Pine
- Overall Height 39
- Overall Width 57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANWI2131
- Zoro # G505831250
- UPC # 848595032934
- Country of Origin Viet Nam
- Category Bed Frames
Dimensions
Bed Size | Full |
Overall Height | 39 |
Overall Width | 57 |
Overall Length | 79 |
Details
Color | Driftwood White |
Material | Pine |
Weight Capacity | 500 Lbs |
Description
Complete your bedroom's look with a clean-lined, rustic-style inspired design. Perfect for your child's room, guest room or any smaller bedroom space. The distressed finish showcases the natural beauty of the wood grain. Dark metal drawer pulls complement the washed, distressed finish beautifully. Beautiful and functional, this collection will perfectly complement any room decor. Constructed from pine wood, our furniture is meant to be stylish and durable.- Overall dimensions: 57"W x 79"D x 39"H- Uses standard full-size mattress, not included- Recommended mattress height 4-8"H- Bed includes headboard and low footboard for a finished look; headboard: 57"W x 39"H; low profile footboard 57"W x 17"H- Rustic painted finish showcases the natural beauty of the wood grain- Mattress is not included- Height from floor to bottom of bed: 10"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Artesa Collection Mesh, Basic Task Chair with Chrome Base and Arms (11501FBK)
- MANHATTAN COMFORT Rectangle 23.62" L 38.97" H (57AMC6)
- CLINTON Koala Pyramid Wall Sticker (01-CC)
- TRUE Gasket, 959287 (959287)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with Espresso with Pink and White Bottom Tent (AJRX10P0ATPWH)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with Cinnamon with Red and Blue Bottom Tent (AJRX10CIATRBL)
- ALATERRE FURNITURE Windsor Wood Slat Twin Bed, Driftwood Gray (ANWI1032)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with White with Blue and Red Tent (AJRX10WHATBRE)
- ALATERRE FURNITURE Aurora Twin Over Twin Wood Bunk Bed, White, Material: Pine (AJAU00WH)
- ALATERRE FURNITURE Arden 5-Piece Wood Bedroom Set with Queen Bed, Two 2- Nightstands with open shelf, Chest, Dresser (ANAN022343029)
- FLASH FURNITURE Full Size Black Fabric Platform Bed with Mattress (SL-BM10-22-GG)
- Alaterre Furniture Bed Frames