Shop All Dressers
Alaterre Furniture
Windsor 5-Piece Bedroom Set with Panel Twin Bed, 2 Nightstands, 5-Drawer Chest and 6-Drawer Dresser
Mfr # ANWI1131R1
Zoro # G205831192
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,675.99
Free 30-Day Returns
Key Features
- Color Driftwood White
- Bed Size Twin
- Bed Design Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # ANWI1131R1
- Zoro # G205831192
- UPC # 848595033740
- Country of Origin Viet Nam
- Category Dressers
Dimensions
Bed Size | Twin |
Details
Color | Driftwood White |
Bed Design | Panel |
Description
Complete your bedroom's look with a clean-lined, rustic-style inspired design. Perfect for your child's room, guest room or any smaller bedroom space. The distressed finish showcases the natural beauty of the wood grain. Dark metal drawer pulls complement the washed, distressed finish beautifully. Beautiful and functional, this collection will perfectly complement any room decor. Constructed from pine wood, our furniture is meant to be stylish and durable.- Set Includes: Twin size panel bed, 2 nightstands, 5-drawer chest and 6-drawer dresser- Overall dimensions: twin size bed: 42"W x 79"D x 39"H; nightstands: 22"W x 17"D x 25"H; 5-drawer chest: 36"W x 18"D x 48"H; 6-drawer dresser: 56"W x 18"D x 36"H- Perfect for kids room or guest room- Black drawer pulls; metal drawer glides- Rustic painted finish showcases the natural beauty of the wood grain- Recommended mattress height 4-8"H- Mattress can be placed directly on the bed slats. No box spring is required. Mattress not included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BRENTWOOD Wash Towel, Cotton, White, 1-1/2 lb., PK12 (7132246)
- NATIONAL HOLIDAYS Tree Preservative (HT-100-12)
- HIRSH 30 in W SOHO Lateral, Arctic Silver (24083)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20453)
- ALATERRE FURNITURE Simplicity Wood 6-Drawer Dresser, White (AJSP03WH)
- ALATERRE FURNITURE Windsor 5-Drawer Chest of Drawers, Driftwood Gray (ANWI0332)
- ALATERRE FURNITURE Windsor4-Piece Bedroom Set with Panel Twin Bed, 2 Nightstands, and 5-Drawer Chest, Gray (ANWI1132R2)
- ALATERRE FURNITURE Simplicity Wood 6-Drawer Dresser, Dove Gray (AJSP0380)
- ALATERRE FURNITURE ArdenWood Chest (ANAN0329)
- ALATERRE FURNITURE Windsor 3-Piece Set with Panel Twin Bed and 2 Nightstands, White (ANWI1131R4)
- MANHATTAN COMFORT DUMBO 6-Drawer Double Low Dresser in Midnight Blue (DR003-MB)
- Alaterre Furniture Dressers