Shop All Dressers
Alaterre Furniture
Windsor 3-Piece Set with Panel Twin Bed and 2 Nightstands, White
Mfr # ANWI1131R4
Zoro # G105831230
product price: $701.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$701.99
Free 30-Day Returns
Key Features
- Color Driftwood White
- Bed Size Twin
- Bed Design Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # ANWI1131R4
- Zoro # G105831230
- UPC # 848595033771
- Country of Origin Viet Nam
- Category Dressers
Dimensions
Bed Size | Twin |
Details
Color | Driftwood White |
Bed Design | Panel |
Description
Complete your bedroom's look with a clean-lined, rustic-style inspired design. Perfect for your child's room, guest room or any smaller bedroom space. The distressed finish showcases the natural beauty of the wood grain. Dark metal drawer pulls complement the washed, distressed finish beautifully. Beautiful and functional, this collection will perfectly complement any room decor. Constructed from pine wood, our furniture is meant to be stylish and durable.- Set Includes: Twin size panel bed and 2 nightstands- Overall dimensions: twin size bed: 42"W x 79"D x 39"H; nightstands: 22"W x 17"D x 25"H- Perfect for kids room or guest room- Black drawer pulls; metal drawer glides- Rustic painted finish showcases the natural beauty of the wood grain- Recommended mattress height 4-8"H- Mattress can be placed directly on the bed slats. No box spring is required. Mattress not included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Boxero Collection Executive High Back with Chrome Frame (1401VBK)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB4242GY)
- HURON HASZ0039 9 in Steel NonSkid Bookends Black 2PK (HASZ00392)
- CRES COR Power Supply Cord (08100651)
- ALATERRE FURNITURE Arden 6-Drawer Double Dresser, Driftwood Gray (ANAN0432)
- ALATERRE FURNITURE Windsor4-Piece Bedroom Set with Panel Twin Bed, 2 Nightstands, and 5-Drawer Chest, White (ANWI1131R2)
- ALATERRE FURNITURE Simplicity Wood 5-Drawer Chest, White (AJSP02WH)
- ALATERRE FURNITURE Windsor 6-Drawer Double Dresser, Driftwood Gray (ANWI0432)
- ALATERRE FURNITURE Arden 5-Drawer Chest of Drawers, Driftwood White (ANAN0331)
- ALATERRE FURNITURE Windsor 6-Drawer Double Dresser, Driftwood White (ANWI0431)
- BAXTON STUDIO Ramiel MidCentury Modern Ash Walnut Finished Wood and Rattan 6Drawer Dresser (215-12427-ZORO)
- Alaterre Furniture Dressers