Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Windham All-Weather Wicker Two-Seat Outdoor Light Gray Bench with Dark Gray Cushions
Mfr # AWWA02AA
Zoro # G0224028
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Steel and Polyethylene Resin Wicker
- Width 50
- Height 31
- Depth 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alaterre Furniture
- MFR # AWWA02AA
- Zoro # G0224028
- UPC # 848595013865
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 50 |
Height | 31 |
Depth | 27 |
Details
Color | Light Gray |
Material | Steel and Polyethylene Resin Wicker |
Weight | 31.6 |
Description
Breezy all-weather wicker bench will whisk you away to a tropical island. With the light gray frame and gray cushions this bench is unique and versatile. Perfect for your porch or patio this two-seat bench is comfortable and will withstand many weather conditions. Cushions are weather-resistant; recommend to store in a covered location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUG ELIMINATION AND PREVENTION(BEAPCO) Bug Elimination and Prevention BeapCo 902FZ Indoor Flying Insect Trap (902)
- A & I PRODUCTS Classical V-Belt (1/2" X 34.5") 15" x3.5" x0.5" (A-A32.5)
- EGO Lawn Mower Blade, 21" L, 0.400" Thickness (AB2101)
- BACK TO THE ROOTS Orgnc Mini Farm Mushrm (1200100)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Deep-Seat Dining Set, Overall Width: 70 (AWWC024457CC)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Armchair with Cushions (AWWC025CC)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26" Square Ottoman with Cushion (AWWC09CC)
- ALATERRE FURNITURE Asti All-Weather Wicker 3-Piece Outdoor Seating Set with Reclining Sofa and Two 15" Ottomans (AWWF012FF)
- ALATERRE FURNITURE Asti All-Weather Wicker 3-Piece Outdoor Dining Set with 30"H Table with Glass Top and Two Chairs (AWWF056FF)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 57"L Coffee Table (AWWC06CC)
- FLASH FURNITURE 4 Pack Black Outdoor Stack Chair w/ Flex Material (4-JJ-303C-GG)
- Alaterre Furniture Patio Dining Chairs & Stools