Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Windham All-Weather Wicker Outdoor Light Gray Chairs with Dark Gray Cushions, Set of 2
Mfr # AWWA01AA
Zoro # G0225324
product price: $291.99
/pk 2, $146.00/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Steel and Polyethylene Resin Wicker
- Width 24
- Height 31
- Depth 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWA01AA
- Zoro # G0225324
- UPC # 848595013858
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 24 |
Height | 31 |
Depth | 27 |
Details
Color | Light Gray |
Material | Steel and Polyethylene Resin Wicker |
Weight | 34.69 |
Description
Breezy set of 2 all-weather wicker chairs will whisk you away to a tropical island. With the light gray frame and gray cushions this set is unique and versatile. Perfect for your porch or patio these chairs are comfortable and will withstand many weather conditions. Cushions are weather-resistant; recommend to store in a covered location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY RELEASE Equi-Ping ROYAL (3375-RY)
- MTD Bearing-Roller-3/4 (941-0107)
- STENS Hedge Trimmer Blade Set For Stihl Oem : 4228 710 6051A 395-407 (395-407)
- BONIDE PRODUCTS Bonide 60456 Lawn Seed Starter Fertilizer, 16 lb (60456)
- ALATERRE FURNITURE Asti All-Weather Wicker 3-Piece Outdoor Dining Set with 30"H Table with Glass Top and Two Chairs (AWWF056FF)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- ALATERRE FURNITURE Monaco All-Weather Outdoor 17" Square Ottomans, Set of 2 (AWWH03HH)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 57"L Coffee Table (AWWC06CC)
- ALATERRE FURNITURE Athens All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top (AWWB04BB)
- ALATERRE FURNITURE Bistro All-Weather Conversation Set with Two Round Chairs and 18" H Glass Top Table (AWWI01II)
- FLASH FURNITURE Green Metal Indoor-Outdoor Chair with Arms (4-CH-31270-GN-GG)
- Alaterre Furniture Patio Dining Chairs & Stools