Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Windham All-Weather Wicker Outdoor Conversation Set, Height: 17
Mfr # AWWA010203AA
Zoro # G0224658
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Steel and Polyethylene Resin Wicker
- Width 22
- Height 17
- Depth 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWA010203AA
- Zoro # G0224658
- UPC # 848595014749
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 22 |
Height | 17 |
Depth | 42 |
Details
Color | Light Gray |
Material | Steel and Polyethylene Resin Wicker |
Weight | 80.8 |
Description
Breezy all-weather wicker conversation set featuring Set of Two Chairs, Two-Seat Bench and 26"H Cocktail table will whisk you away to a tropical island. With the light gray frame and glass top the table is unique and versatile. Perfect for your porch or patio this table provides the perfect resting spot for your accessories, books, morning coffee or perhaps even your feet. The lower shelf will hold additional items, like the book you've been meaning to read. With the light gray frame and gray cushions this set is unique and versatile. Durable all-weather wicker construction will withstand many weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA Bloom Organic Liquid Concentrate All Purpose Plant Food 16 oz (BL16)
- BARGMAN Bargman 50-97-407 7-Way 90° Molded Connector - Car End (50-97-407)
- ROGUE TOOLS Hoe, 54 Inch Ash Handle, 7 Inch Blade (70F)
- TECUMSEH Cleaner Cover (36047)
- ALATERRE FURNITURE Andover All-Weather Outdoor Bistro Set with Four Rope Chairs and 30" H Bistro Table (AWWK0225KK)
- ALATERRE FURNITURE Haven All-Weather Wicker Outdoor Round Glass-Top Accent Table with Storage (AWWE02EE)
- ALATERRE FURNITURE Bistro All-Weather Conversation Set with Two Round Chairs and 18" H Glass Top Table (AWWI01II)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26" Square Ottoman with Cushion (AWWC09CC)
- ALATERRE FURNITURE Asti All-Weather Wicker Set of Six 30"H Pub Stools with Cushions (AWWF08FF)
- FLASH FURNITURE 2PK Gray Outdoor Barstools with Flex Material (2-JJ-092H-GR-GG)
- Alaterre Furniture Patio Dining Chairs & Stools