Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Windham All-Weather Wicker Outdoor Conversation Set, Color: Light Gray
Mfr # AWWA010204AA
Zoro # G0225306
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Steel and Polyethylene Resin Wicker
- Width 22
- Height 26
- Weight 83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alaterre Furniture
- MFR # AWWA010204AA
- Zoro # G0225306
- UPC # 848595014756
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 22 |
Height | 26 |
Depth | 42 |
Details
Color | Light Gray |
Material | Steel and Polyethylene Resin Wicker |
Weight | 83 |
Description
Breezy all-weather wicker coffee table will whisk you away to a tropical island. With the light gray frame and glass top this table is unique and versatile. Perfect for your porch or patio this table provides the perfect resting spot for your accessories, books, morning coffee or perhaps even your feet. The lower shelf will hold additional items, like the book you've been meaning to read. Durable all-weather wicker construction will withstand many weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Rocker Arm (691751)
- BRENTWOOD INDUSTRIES Wheelbarrow Replacement Pneumatic Tire Wheel Assembly (CCWB19532-1)
- IK SPRAYERS Complete Foam 1.5 Adapter (81776602)
- GLADON Gladon GWW12 15 in. x 500 ft. Roll Winter Cover Seal for Above Ground Pools (GWW12)
- ALATERRE FURNITURE Alburgh All-Weather Outdoor 32"H Rope Chairs with Light Gray Cushion, Set of Two (AWWK01KK)
- ALATERRE FURNITURE Andover All-Weather Outdoor Bistro Set with Four Rope Chairs and 30" H Bistro Table (AWWK0225KK)
- ALATERRE FURNITURE Haven All-Weather Wicker Outdoor Round Glass-Top Accent Table with Storage (AWWE02EE)
- ALATERRE FURNITURE Asti All-Weather Wicker 4-Piece Outdoor Seating Set, Weight: 84.62 (AWWF033FF)
- ALATERRE FURNITURE Bistro All-Weather Conversation Set with Two Round Chairs and 18" H Glass Top Table (AWWI01II)
- ALATERRE FURNITURE Monaco All-Weather Outdoor 17" Square Ottomans, Set of 2 (AWWH03HH)
- FLASH FURNITURE 2PK Gray Outdoor Barstools with Flex Material (2-JJ-092H-GR-GG)
- Alaterre Furniture Outdoor Chairs